Shop GENIUS TOOLS
Create Account
10mm Hex Shank, 2.0 x 12.0mm Slotted Bit 56mmL
- Mfr # 1492
- Zoro # G823578509
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1492
- Zoro #
- G823578509
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 2.0 x 12.0mm Size 10mm Hex Shank 56mm Length Durable Steel Construction - 1492 Slotted Screwdriver Bit This slotted screwdriver bit is built for controlled fastening where a 10mm hex shank and compact 56mm overall length are required. The 2.0 x 12.0mm slotted tip and stamped size marking help maintain consistency across tool sets and reduce misidentification during routine work. Made from High Speed Steel, the bit is designed for strength, durability, and anti-corrosive performance. Heat treatment adds a tough exterior with a strong inner core, supporting long-term professional use while meeting or exceeding ANSI standards. Key Benefits 10mm hex shank supports secure drive engagement and stable bit retention. 2.0 x 12.0mm slotted tip fits matching fasteners with consistent contact. 56mm overall length helps access work areas while maintaining control. High Speed Steel construction delivers high strength and durable service life. Anti-corrosive properties help resist wear and maintain performance over time. Heat-treated for a tough exterior and strong core for professional use. Permanently stamped size marking improves organization and quick identification. ANSI compliance and heat-treated High Speed Steel construction help ensure dependable performance in demanding hand tool environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.