Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, #2 Philips Screwdriver Bit 200mmL
- Mfr # 1802
- Zoro # G423578589
original price:Â $7.64 , new price: $6.88 , 9 percent off
new price:Â
$
6.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1802
- Zoro #
- G423578589
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit #2 Phillips 1/4 Inch Hex Shank 200mm Length Precision Drive Durable Steel - 1802 Professional Screwdriver Bit This professional screwdriver bit is built for precise #2 Phillips fastening with a 1/4in hex shank interface. The 200mm (7.87in) overall length helps reach recessed or obstructed fasteners while maintaining control during installation or removal. Made from High Speed Steel, the bit is designed for high strength, durability, and anti-corrosive performance. Heat treatment adds a tough exterior and a strong inner core, supporting long-term use in demanding professional environments. Size markings are stamped for quick identification and better tool organization. Key Benefits #2 Phillips tip with 1/4in hex shank for broad driver compatibility. 200mm (7.87in) overall length improves reach into deeper fastener locations. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated exterior resists wear while maintaining a strong inner core. Permanently stamped size marking supports faster identification and organized storage. Meets or exceeds ANSI standards for consistent quality and performance expectations. SKU: 1802. Designed and made for professional technicians, this bit is built to perform over a lifetime of heavy use while keeping identification simple and clear. Its durable steel design and ANSI-aligned quality make it a reliable choice for precision fastening and repeatable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.