Shop GENIUS TOOLS
Create Account
1/4 in Hex Shank, S#3 Square Screwdriver Bit 125mmL
- Mfr # 9603
- Zoro # G525062351
product price:Â
$
5.44
/ea
Sold in multiples of 2 for
$10.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9603
- Zoro #
- G525062351
- UPC #
- 193016119542
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Square Screwdriver Bit S#3 Size 1/4 Inch Hex Shank 125mm Length Durable Steel Drive - 9603, Professional Screwdriver Bit This S#3 square screwdriver bit is built for consistent fit and controlled driving with a standard 1/4 in hex shank. The 125mm overall length helps provide added reach while keeping handling predictable in professional hand tool and bit-holder setups. Manufactured from High Speed Steel and heat treated, it's designed to maintain strength and durability under heavy use while offering anti-corrosive properties. For faster tool selection and cleaner storage, the size is permanently stamped for easy identification. Key Benefits 1/4 in hex shank supports secure, compatible fit with standard bit holders. S#3 square tip helps deliver accurate engagement for efficient screw driving. 125mm overall length offers practical reach without sacrificing everyday control. High Speed Steel construction provides high strength and durable, anti-corrosive performance. Heat-treated design creates tough exterior with strong core for long service. Size stamping enables quick identification and better organization across your bit set. SKU 9603 is intended for technicians who need reliable, repeatable bit performance across frequent fastening tasks.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.