Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, #2 Philips Screwdriver Bit 275mmL
- Mfr # 1902
- Zoro # G423579265
original price:Â $10.52 , new price: $9.47 , 9 percent off
new price:Â
$
9.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1902
- Zoro #
- G423579265
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit #2 Phillips 1/4 Inch Hex Shank 275mm Length Precision Drive - 1902 Screwdriver Bit This #2 Phillips screwdriver bit is built for professional hand tool setups that require extended reach and consistent engagement. The 1/4 inch hex shank fits standard bit holders and drivers, while the 275mm overall length helps access recessed fasteners without changing to a different tool style. Constructed from High Speed Steel and heat treated for durability, it is designed to handle repeated use in demanding shop and field conditions. Clear, stamped size markings support faster tool selection and organization when working from trays, drawers, or mobile kits. Key Benefits #2 Phillips tip and 1/4 inch hex shank suit common driver systems. 275mm overall length provides added reach for difficult-to-access fasteners. High Speed Steel construction delivers strength and long-term durability. Anti-corrosive properties help maintain performance in challenging environments. Heat-treated design combines tough exterior with strong inner core strength. Stamped size identification supports quick selection and cleaner tool organization. Meets or exceeds ANSI standards for quality and performance consistency. SKU: 1902.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.