Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 2.5 - 2.5 Hex Reversible blade
- Mfr # 502625
- Zoro # G823579537
product price:Â
$
6.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 502625
- Zoro #
- G823579537
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Reversible Blade 2.5mm x 2.5mm Size, 1/4 Inch Hex Shank, Dual-Ended Design for Versatile Use - 502625 Professional Hex Reversible Blade This hex reversible blade is built for professional hand tool setups that require consistent fitment and dependable strength. The 1/4in hex shank supports broad compatibility, while the dual-ended 2.5mm x 2.5mm reversible blade helps streamline work without changing bits. With an overall length of 180mm (7.09 inches), it offers controlled reach for precision tasks and access where shorter blades fall short. The blade is made from Chromium-vanadium steel alloy and finished to support durability and anti-corrosion performance in demanding environments. Key Benefits 1/4in hex shank fits common drivers and holders for secure engagement. 2.5mm x 2.5mm reversible blade provides dual-ended versatility in one tool. 180mm overall length improves reach while maintaining stable handling and control. Chromium-vanadium steel alloy supports strength, durability, and anti-corrosive protection. Treated shaft enhances heavy-duty durability for tougher applications and long service life. Meets or exceeds ANSI standards for dependable professional-grade performance expectations. SKU 502625 is designed for technicians who need reliable, repeatable performance from professional hand tools. The combination of a standardized hex shank, reversible 2.5mm blade, and treated Cr-V construction supports everyday shop use where precision, durability, and consistent fit matter over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.