Shop GENIUS TOOLS
Create Account
223050 / 5/16in Hex Shank, T-50 Star Screwdriver Bit 30mmL
- Mfr # 6250
- Zoro # G223581826
product price:Â
$
1.67
/ea
Sold in multiples of 4 for
$6.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6250
- Zoro #
- G223581826
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-50 Size 5/16 Inch Hex Shank 30mm Length Durable Steel Drive - 6250 Professional Screwdriver Bit SKU: 6250. This T-50 star screwdriver bit is built for controlled driving where fit, durability, and quick identification matter. The 5/16 inch hex shank helps ensure broad compatibility with professional hand tools and bit holders, while the 30mm (1.18 inches) overall length supports work in tighter spaces. Manufactured from High Speed Steel and heat treated for a tough exterior and strong inner core, the bit is designed to resist corrosion and stand up to long-term, heavy use. Size markings are stamped for permanent visibility, supporting faster tool organization at the bench or in the field. Key Benefits T-50 star tip with 5/16 inch hex shank for secure tool fit. 30mm (1.18 inch) overall length supports precision work in tight spaces. High Speed Steel construction for high strength and long-lasting durability. Anti-corrosive properties help maintain performance in challenging shop conditions. Heat-treated design for a tough exterior and stronger inner core. Permanently stamped size marking improves identification and tool organization. Meets or exceeds ANSI standards for consistent, professional-grade performance. Designed for professional technicians, this bit combines compact length, stamped identification, and heat-treated High Speed Steel construction to support repeatable results over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.