Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 2.5mm Hex Screwdriver Bit 56mmL
- Mfr # 2325
- Zoro # G123580578
product price:Â
$
2.34
/ea
Sold in multiples of 3 for
$7.02
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2325
- Zoro #
- G123580578
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 2.5mm Size, 1/4 Inch Hex Shank Drive, 56mm Length, Durable Construction - 2325, Hex Screwdriver Bit This 2.5mm metric hex screwdriver bit (SKU: 2325) is built for consistent fit and controlled fastening with hex socket screws. The 1/4in hex shank drive fits common bit holders and drivers, while the 56mm overall length supports access in tighter working areas. Manufactured from High-Speed Steel, it is designed for strength and durability with anti-corrosive properties. The size is stamped for fast identification when sorting or working from a tool tray. Key Benefits 2.5mm metric hex bit supports accurate engagement with hex socket fasteners. 1/4in hex shank drive works with standard holders and driver tools. 56mm overall length helps reach fasteners in compact or recessed locations. High-Speed Steel construction provides high strength and long service life. Anti-corrosive properties help resist rust and surface degradation over time. Stamped size marking enables permanent, quick identification during tool organization. Designed for professional hand tool setups, this bit focuses on durability, compatibility, and easy identification. Its High-Speed Steel build supports repeated use, while the stamped marking reduces downtime when changing sizes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.