Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 1/4in 12-pt Hand Socket
- Mfr # 675240
- Zoro # G723579446
original price:Â $9.32 , new price: $8.39 , 9 percent off
new price:Â
$
8.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 675240
- Zoro #
- G723579446
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 1/4 Inch 12-Point 3/4 Inch Drive High-Strength CR-Mo Steel - 675240 Hand Socket SKU 675240 is a 3/4 inch drive, 1 1/4 inch 12-point hand socket designed for dependable fit and consistent torque transfer. With a 57mm (2.24 inch) overall length, it balances access and control for professional service work where strength and fast size recognition matter. Built from Chromium Molybdenum Alloy Steel, this socket is made for high strength, durability, and anti-corrosive performance. A chrome polished finish helps resist corrosion, while permanently stamped size markings support quick identification in drawers, trays, and tool carts. Key Benefits 3/4 inch drive and 1 1/4 inch size for heavy-duty hand socket use. 12-point profile supports engagement with compatible fasteners and controlled turning. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help maintain performance in demanding shop environments. Chrome polished finish provides tough, corrosion-resistant surface protection. Permanently stamped size markings enable fast, reliable identification during tool organization. Meets or exceeds ANSI standards for professional-grade expectations and consistency. Its durable CR-Mo steel body, corrosion-resistant finish, and clear size stamping support efficient workflows and dependable performance over repeated, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.