Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 2.5mm Hex Screwdriver Bit 125mmL
- Mfr # 2625
- Zoro # G623578693
original price:Â $5.84 , new price: $5.26 , 9 percent off
new price:Â
$
5.26
/ea
Sold in multiples of 2 for
$10.52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2625
- Zoro #
- G623578693
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 2.5mm Size 1/4 Inch Hex Shank 125mm Length Precision Drive Durable Steel - 2625, Hex Screwdriver Bit Designed for accurate hex fastener engagement, this 2.5mm hex screwdriver bit combines a 1/4in hex shank with an extended 125mm overall length for added reach and improved control. It fits common 1/4in hex bit holders while maintaining a compact, easy-to-handle profile. Constructed from High Speed Steel and finished with heat treatment, the bit is built to handle daily professional use. Clear, stamped size markings support fast identification and consistent tool organization when working through multiple bit sizes. Key Benefits 2.5mm hex screwdriver tip with 1/4in hex shank compatibility. 125mm overall length supports better access in tight or recessed areas. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers a tough exterior with a strong inner core. Stamped size marking enables quick, permanent identification during tool organization. Meets or exceeds ANSI standards for consistent, professional-grade performance. SKU 2625 is built for technicians who need repeatable precision from a hex bit that holds up under heavy rotation and frequent use. The combination of a long 125mm profile, durable steel construction, and clear size stamping helps keep work efficient and organized without compromising reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.