Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-30 Star Screwdriver Bit 88mmL
- Mfr # 6530
- Zoro # G023578965
original price:Â $5.08 , new price: $4.57 , 10 percent off
new price:Â
$
4.57
/ea
Sold in multiples of 2 for
$9.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6530
- Zoro #
- G023578965
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-30 Size 1/4 Inch Hex Shank 88mm Length Durable Steel Drive - 6530, Professional Screwdriver Bit This T-30 star screwdriver bit is built for consistent fit and controlled torque in professional hand-tool setups. With a 1/4in hex shank and 88mm overall length, it balances reach and stability for common bit holders and drivers. Manufactured from High Speed Steel and heat treated for a tough exterior with strong core support, it's designed for high-strength, durable performance. The stamped size marking helps keep tool storage organized and identification quick, even in busy work areas. Key Benefits T-30 star profile with 1/4in hex shank for broad compatibility. 88mm (3.46in) overall length supports reach without sacrificing control. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers a durable exterior with superior inner core strength. Permanently stamped size marking improves organization and fast, accurate selection. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU: 6530. Built for professional technicians and heavy-use environments, this bit focuses on durability, clear identification, and reliable standards compliance. The combination of High Speed Steel and heat treatment helps maintain long-term performance while resisting corrosion in demanding shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.