Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-8 Tamperproof Star Bit 160mmL
- Mfr # 7708
- Zoro # G523583766
original price:Â $7.29 , new price: $6.56 , 10 percent off
new price:Â
$
6.56
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7708
- Zoro #
- G523583766
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-8 Size 1/4 Inch Hex Shank 160mm Length Precision Drive Security Bit - 7708, Security Screwdriver Bit This tamperproof T-8 star screwdriver bit is built for controlled driving and reliable engagement with security fasteners. The 1/4 inch hex shank fits standard bit holders, while the 160mm length helps extend reach and maintain stability during precision work. Made from High Speed Steel and heat treated for durability, it is designed for professional technicians who need consistent performance over heavy use. The size is permanently stamped for fast identification in toolboxes and drawer systems. Key Benefits T-8 tamperproof star tip supports secure fastener engagement and controlled torque transfer. 1/4 inch hex shank fits common drivers, holders, and professional bit systems. 160mm overall length improves access while maintaining balance for precise driving tasks. High Speed Steel construction delivers high strength, durability, and anti-corrosive properties. Heat-treated design provides a tough exterior with strong inner core for longevity. Permanently stamped size marking speeds selection and improves tool organization in the shop. SKU: 7708. Built as a professional-grade precision drive security bit, it is intended for long service life in demanding environments. The combination of material strength, heat treatment, and clear size identification supports efficient, repeatable results when working with tamperproof star fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.