1/4in Hex Shank, T-6 Star Screwdriver Bit 30mmL
- Mfr # 6106
- Zoro # G323583089
product price:Â
$
0.93
/ea
Sold in multiples of 7 for
$6.51
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6106
- Zoro #
- G323583089
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-6 Size 1/4 Inch Hex Shank 30mm Length Precision Drive Durable Steel - 6106, Precision Screwdriver Bit This T-6 star screwdriver bit is built for precise fastener engagement in detailed work where a compact bit length matters. The 1/4in hex shank format supports quick changes in compatible bit holders and drivers, while the 30mm overall length helps maintain control in tight or delicate assemblies. Made from High Speed Steel and heat treated, it combines a tough exterior with strong core durability. Size markings are stamped for quick identification during tool organization, and the bit meets or exceeds ANSI standards for consistent, professional performance. Key Benefits T-6 star tip supports accurate fit and reduced cam-out on fasteners. 1/4in hex shank works with standard drivers and quick-change holders. 30mm (1.18in) overall length improves control in compact working areas. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers a tough exterior with strong inner core support. Stamped size markings help permanent identification and faster tool organization. Meets or exceeds ANSI standards for dependable, professional-grade results. Designed for professional technicians and demanding shop environments, this precision screwdriver bit focuses on durability, consistent fit, and easy identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.