Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, #3 Philips Screwdriver Bit 160mmL
- Mfr # 1703
- Zoro # G923578935
original price:Â $6.90 , new price: $6.21 , 10 percent off
new price:Â
$
6.21
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1703
- Zoro #
- G923578935
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Screwdriver Bit #3 Size, 1/4 Inch Hex Shank, 160mm Length, Precision Fit, Durable Construction - 1703 Professional Screwdriver Bit This #3 Phillips screwdriver bit is built for consistent fit and controlled driving with a 1/4in hex shank. The 160mm overall length helps reach recessed fasteners while maintaining stability during use. Constructed from High Speed Steel and heat treated for a tough exterior with strong inner core support, it is designed to handle heavy, repeat professional use. Size markings are stamped for quick identification in toolboxes and bit organizers. Key Benefits 1/4in hex shank fits common drivers, extensions, and bit holders. #3 Phillips tip supports accurate engagement for reduced cam-out during driving. 160mm overall length provides added reach while preserving control and alignment. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Heat-treated design balances a tough exterior with a durable inner core. Stamped size markings enable fast identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 1703. A practical choice for technicians who want consistent fit, durable materials, and clear size identification in daily work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.