Shop GENIUS TOOLS
Create Account
19mm Hex Shank, 19mm Hex Screwdriver Bit 160mmL
- Mfr # 2759
- Zoro # G223582069
product price:Â
$
31.74
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2759
- Zoro #
- G223582069
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 19mm Size, 19mm Hex Drive, 160mm Length, Durable Construction - 2759 Professional Screwdriver Bit This 19mm hex screwdriver bit is built for demanding shop work where consistent fit and long service life matter. With a 19mm hex shank and a 19mm hex drive, it provides a stable interface for transferring torque, while the 160mm (6.3 inch) overall length helps reach fasteners without compromising control. Manufactured from High Speed Steel and heat treated for strength, it is designed to resist wear and corrosion in regular professional use. Size markings are stamped directly on the tool for quick identification and long-term organization. Key Benefits 19mm hex shank and 19mm hex drive for secure, consistent engagement. 160mm (6.3 inch) overall length supports access in tighter working areas. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design provides a tough exterior with a strong inner core. Permanently stamped size markings make identification fast and reliable. Meets or exceeds ANSI standards for dependable professional tool performance. SKU: 2759. Designed for professional technicians, this bit focuses on durability, clear identification, and consistent performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.