1/4in Hex Shank, 6mm Hex Screwdriver Bit 88mmL
- Mfr # 2536
- Zoro # G123578766
product price:Â
$
4.42
/ea
Sold in multiples of 2 for
$8.84
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2536
- Zoro #
- G123578766
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 6mm Size 1/4 Inch Hex Shank 88mm Length Durable Steel - 2536, Hex Screwdriver Bit This 6mm hex screwdriver bit is built around a standard 1/4in hex shank and an 88mm overall length (3.46 inches), providing a stable, consistent fit and added reach for common fastening tasks. The stamped size marking supports quick identification when working from a mixed bit set. Manufactured from High Speed Steel and heat treated for strength, the bit is designed to handle repeated use while maintaining durability. Anti-corrosive properties help protect the surface in demanding shop conditions, and the design meets or exceeds ANSI standards for confidence in fit and performance. Key Benefits 6mm hex screwdriver bit with 1/4in hex shank for standard holders. 88mm (3.46in) overall length provides added reach while staying compact. High Speed Steel construction supports high strength and long-term durability. Anti-corrosive properties help resist rust and surface wear over time. Heat-treated design delivers tough exterior with strong inner core structure. Size is permanently stamped for fast, reliable identification in tool storage. Meets or exceeds ANSI standards for dependable professional-grade performance. SKU 2536 is engineered for professional technicians who rely on consistent fit and repeatable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.