Shop GENIUS TOOLS
Create Account
5/16in Hex #2 Phillips Bit 30L (New Item # 1122)
- Mfr # 243002
- Zoro # G223578697
product price:Â
$
1.59
/ea
Sold in multiples of 6 for
$9.54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 243002
- Zoro #
- G223578697
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Bit 5/16 Inch Drive #2 Hex, 30mm Length, Durable S2 Steel Construction - 243002 Phillips bit tool This 5/16in hex drive #2 Phillips bit is built for consistent fit and dependable fastener engagement in professional hand tool setups. The 30mm length supports controlled access while keeping the bit compact for tighter working areas. Constructed from high speed steel for strength, durability, and anti-corrosive properties, it is designed to handle repeated use while maintaining performance. Permanently stamped size markings support faster identification in busy toolboxes and carts. Key Benefits 5/16in hex drive #2 Phillips bit, 30mm length for compact reach. High speed steel construction supports strength, durability, and anti-corrosive performance. Permanently stamped sizing helps quick identification and better tool organization. Secure grip design supports reliable fastener engagement during demanding service work. Meets or exceeds ANSI standards established by the American National Standards Institute. Professional-grade build intended for heavy use by professional technicians. SKU 243002 is designed to integrate easily into professional tool systems where dependable bit retention and repeatable performance matter. Its durable steel construction and clear size identification help reduce downtime, while ANSI-aligned quality supports confidence in daily, high-cycle use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.