Shop GENIUS TOOLS
Create Account
11mm Hex Shank, 11mm Hex Screwdriver Bit 125mmL
- Mfr # 2651
- Zoro # G723579170
product price:Â
$
15.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2651
- Zoro #
- G723579170
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 11mm Size, 11mm Hex Drive, 125mm Length, Durable Construction - 2651 Professional Hex Screwdriver Bit This 11mm hex screwdriver bit is built for controlled fastening where a secure hex drive interface and consistent fit matter. With an 11mm hex shank and 11mm hex bit profile, it supports dependable engagement and straightforward compatibility with matching drives. Manufactured from High Speed Steel and heat treated for strength, it's designed to handle repeated professional use while offering anti-corrosive properties to help resist deterioration in demanding shop environments. The 125mm (4.92 inch) overall length provides reach without sacrificing stability. Key Benefits 11mm hex shank and 11mm bit profile for accurate, consistent engagement. 125mm overall length (4.92 inches) supports access while maintaining control. High Speed Steel construction delivers high strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior and strong inner core. Permanently stamped size markings speed identification and improve tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU: 2651. Built to professional-grade expectations, this bit focuses on longevity, clear identification, and dependable performance under heavy use, making it a practical choice for technicians who rely on repeatable results and durable hand tool accessories.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.