Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, T-50 Star Screwdriver Bit 125mmL
- Mfr # 7650
- Zoro # G123580738
original price:Â $8.16 , new price: $7.34 , 10 percent off
new price:Â
$
7.34
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7650
- Zoro #
- G123580738
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-50 Size 5/16 Inch Hex Shank 125mm Length Durable S2 Steel Drive - 7650, Star (Torx) Screwdriver Bit Built for professional hand tool setups, this T-50 star screwdriver bit combines a 5/16in hex shank with a 125mm overall length to improve reach and control when working with star (Torx) fasteners. Size markings are stamped for quick identification and organized storage. The bit is heat treated for a tough exterior and strong inner core, supporting consistent performance under heavy use. It is made from High Speed Steel for strength, durability, and anti-corrosive properties, and it meets or exceeds ANSI standards. Key Benefits T-50 star tip and 5/16in hex shank for secure driver fitment. 125mm overall length helps reach recessed fasteners and tight access points. High Speed Steel construction supports high strength and long service life. Anti-corrosive properties help maintain condition in demanding shop environments. Heat-treated design balances a durable exterior with strong inner core. Permanently stamped size markings improve tool organization and quick selection. Meets or exceeds ANSI standards for consistent, professional-grade performance. Its stamped identification, heat-treated build, and ANSI-aligned quality make it a practical, easy-to-manage addition to a professional bit assortment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.