1/4in Hex Shank, 3/16in Hex Screwdriver Bit 160mmL
- Mfr # 3712
- Zoro # G323581160
original price:Â $6.45 , new price: $5.81 , 9 percent off
new price:Â
$
5.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3712
- Zoro #
- G323581160
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 3/16 Inch Size 1/4 Inch Hex Shank 160mm Length Precision Drive Durable Steel - 3712 Professional Hex Screwdriver Bit This professional hex screwdriver bit is built for controlled, accurate driving with a 3/16 inch hex tip and a 1/4 inch hex shank. The 160mm overall length helps reach recessed fasteners while maintaining stable engagement in the screw head. Made from High Speed Steel, it delivers high strength and durability with anti-corrosive properties. Sizes are stamped directly on the bit for quick, permanent identification during tool organization and daily use. Key Benefits 3/16 inch hex screwdriver bit provides precise fit for matching hex fasteners. 1/4 inch hex shank fits common bit holders and driver tools. 160mm overall length improves access to recessed screws and tight clearances. High Speed Steel construction offers strength, durability, and anti-corrosive performance. Heat-treated design supports a tough exterior and strong inner core. Stamped size marking enables fast identification and better tool organization. Meets or exceeds ANSI standards for consistent professional-grade performance. Engineered for professional technicians and heavy, repeated use, this bit combines durable materials with a heat-treated build that supports long-term reliability. SKU: 3712.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.