Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-8 Pentacle Bit 56mmL
- Mfr # 5208
- Zoro # G123584132
product price:Â
$
3.51
/ea
Sold in multiples of 2 for
$7.02
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5208
- Zoro #
- G123584132
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit T-8 Size 1/4 Inch Hex Shank 56mm Length Precision Drive Durable Steel - 5208 Precision Screwdriver Bit This T-8 pentacle screwdriver bit is built for controlled, accurate fastening with a standard 1/4in hex shank. The 56mm overall length (2.2 inches) helps reach fasteners while maintaining stable engagement and consistent driver alignment. Manufactured from High Speed Steel and heat treated, it is designed for professional technicians who need dependable strength, durability, and corrosion resistance. Stamped size markings support fast identification and cleaner tool organization in busy workflows. Key Benefits T-8 pentacle bit with 1/4in hex shank for broad driver compatibility. 56mm (2.2-inch) length supports access while maintaining precise bit control. High Speed Steel construction delivers high strength and anti-corrosive durability. Heat-treated design provides a tough exterior with a strong inner core. Stamped size marking enables quick, permanent identification and better organization. Meets or exceeds ANSI standards for consistent, professional-grade performance. SKU 5208 is designed to stand up to repeated professional use while keeping performance consistent over time. With durable materials, clear size identification, and ANSI-aligned quality expectations, it fits neatly into a precision drive setup where reliability and repeatable fastening results matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.