Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 7/32in Wobble Hex Bit 160mmL
- Mfr # 5714
- Zoro # G623581679
original price:Â $7.29 , new price: $6.56 , 10 percent off
new price:Â
$
6.56
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5714
- Zoro #
- G623581679
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Wobble 7/32 Inch Size 1/4 Inch Hex Shank 160mm Length Precision Drive - 5714 Wobble Hex Bit This 7/32in wobble hex screwdriver bit is built around a 1/4in hex shank and a 160mm (6.3in) overall length for controlled reach when access is limited. The wobble design adds flexibility during alignment while maintaining the precision expected from a professional drive bit. Made from High Speed Steel, it is designed for high strength, durability, and anti-corrosive performance. The bit is heat treated to provide a tough exterior with a strong inner core, and the size is stamped for quick, permanent identification in storage and on the job. Key Benefits 1/4in hex shank fits common bit holders and precision drive tools. 7/32in wobble hex profile helps with alignment and access in tight spaces. 160mm (6.3in) overall length improves reach while keeping steady control. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat treated for a tough exterior and superior inner core strength. Stamped size marking supports faster selection and better tool organization. Meets or exceeds ANSI standards for consistent, professional-grade performance. SKU: 5714. Designed for professional technicians, this screwdriver bit balances reach, durability, and identification-friendly organization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.