Shop GENIUS TOOLS
Create Account
3/8in Hex Shank, 3/8in Wobble Hex Bit 160mmL
- Mfr # 5724
- Zoro # G323579327
product price:Â
$
14.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5724
- Zoro #
- G323579327
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/8 Inch Hex Shank, 3/8 Inch Drive, Wobble Design, 160mm Length - 5724 professional hex bit socket This 3/8in drive hex bit socket combines a 3/8in hex shank with a wobble design to help maintain engagement when working at slight angles. The 160mm (6.3in) overall length adds reach for fasteners that sit deeper or are harder to access. Built from High Speed Steel and heat treated for professional durability, it is designed for repeat use while resisting corrosion. Size markings are stamped for quick identification and long-term tool organization. Key Benefits 3/8in hex shank and 3/8in drive pairing for consistent compatibility. Wobble hex bit design improves access when straight alignment is difficult. 160mm (6.3in) length provides added reach while keeping control. High Speed Steel construction supports strength, durability, and anti-corrosive performance. Heat-treated exterior and core deliver long service life under heavy use. Stamped size marking stays readable for faster identification and organization. Meets or exceeds ANSI standards for dependable fit, finish, and performance. SKU: 5724. The combination of durable materials, heat treatment, and clear size identification supports efficient work and reliable results over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.