Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 3/16in Hex Screwdriver Bit 200mmL
- Mfr # 3812
- Zoro # G123579145
product price:Â
$
8.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3812
- Zoro #
- G123579145
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit 3/16 Inch Hex Size 1/4 Inch Hex Shank 200mm Length Durable Steel Precision Drive - 3812, Professional Screwdriver Bit This professional screwdriver bit is built around a 1/4in hex shank with a 3/16in hex drive size, giving a secure fit in compatible bit holders and drivers. With a clarified overall length of 200mm (7.87in), it supports precision work where added reach and control help. Manufactured from High Speed Steel and heat treated for durability, it is designed for long-term service in demanding hand tool environments. Permanent size stamping improves organization and quick identification, and the bit meets or exceeds ANSI standards for dependable performance. Key Benefits 1/4in hex shank fits common drivers for fast, secure bit changes. 3/16in hex bit size supports precise engagement and controlled driving. 200mm (7.87in) overall length improves reach in tight or recessed locations. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers a tough exterior with superior inner core strength. Permanently stamped size marking helps organize tools and identify the bit quickly. SKU: 3812. Designed for professional technicians, this bit is made for repeated, heavy use while maintaining reliable fit and durability. Its combination of material strength, heat treatment, and clear size identification supports consistent results and efficient tool management in a professional hand tools kit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.