Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 5/64in Hex Screwdriver Bit 30mmL
- Mfr # 3105
- Zoro # G323582006
product price:Â
$
1.07
/ea
Sold in multiples of 6 for
$6.42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3105
- Zoro #
- G323582006
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 5/64 Inch Size 1/4 Inch Hex Shank 30mm Length Precision Drive Durable Steel - 3105 Hand Tool Bit SKU: 3105. This hex screwdriver bit is built for controlled, precise driving with a 5/64in hex tip and a 1/4in hex shank. The 30mm (1.18in) overall length supports access in tight areas while maintaining a compact, stable feel in the driver. Manufactured from High Speed Steel and heat treated for strength, it is designed to hold up to professional technician use. Permanent size stamping helps keep bits organized and quickly identifiable in tool storage. Key Benefits 5/64in hex screwdriver bit for accurate fit and consistent drive engagement. 1/4in hex shank fits standard bit holders and quick-change drivers. 30mm (1.18in) overall length supports tight-space work and better control. High Speed Steel construction delivers high strength with anti-corrosive properties. Heat-treated design creates a tough exterior with strong inner core. Size is permanently stamped for fast identification and cleaner tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed for long-term shop use, this bit combines a compact profile with durable High Speed Steel and a heat-treated structure for reliable service life. ANSI compliance and clear, stamped sizing support consistent results and efficient workflow when selecting the correct hex size during daily maintenance and assembly tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.