Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-8 Star Screwdriver Bit 160mmL
- Mfr # 6708
- Zoro # G223582182
original price:Â $6.45 , new price: $5.81 , 9 percent off
new price:Â
$
5.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6708
- Zoro #
- G223582182
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-8 Size 1/4 Inch Hex Shank 160mm Length Precision Drive - 6708 Professional Screwdriver Bit This T-8 star (Torx) precision screwdriver bit is built for consistent fit and controlled driving with a 1/4in hex shank interface. The 160mm overall length helps provide added reach while maintaining stable handling for detail-oriented fastener work. Made from High Speed Steel and heat treated for durability, it is designed to hold up under professional use. Size markings are stamped for quick identification and long-term tool organization. Key Benefits T-8 star screwdriver bit profile supports accurate engagement and reduced cam-out. 1/4in hex shank fits common bit holders for fast, secure changes. 160mm overall length provides reach while maintaining controlled, precise handling. High Speed Steel construction delivers high strength with anti-corrosive properties. Heat-treated design creates a tough exterior with a strong inner core. Stamped size marking enables permanent, easy identification for efficient organization. SKU 6708 is a professional-grade precision drive bit designed for technicians who need dependable strength, clear identification, and repeatable performance. Its material choice and heat treatment support long service life, while ANSI compliance provides confidence in consistent manufacturing quality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.