Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, PZ 2 Posidriv Screwdriver Bit 88mmL
- Mfr # 1512
- Zoro # G323579358
product price:Â
$
6.79
/ea
Sold in multiples of 2 for
$13.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1512
- Zoro #
- G323579358
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit PZ2 Posidriv 1/4 Inch Hex Shank 88mm Length Precision Drive - 1512, Screwdriver Bit This PZ2 Posidriv screwdriver bit is built for consistent drive fit and controlled fastening with a 1/4in hex shank. The 88mm (3.46in) overall length adds reach while keeping handling stable for precise work and repeatable results. Made from High Speed Steel and heat treated for a tough exterior with a strong inner core, it's designed for long-term durability. Stamped size markings support fast identification and organized tool storage in professional environments. Key Benefits PZ2 Posidriv precision drive helps maintain stable engagement during fastening. 1/4in hex shank fits common bit holders for broad tool compatibility. 88mm (3.46in) length balances access, reach, and control in tight areas. High Speed Steel construction delivers high strength with anti-corrosive properties. Heat-treated design provides a durable exterior and strong inner core. Stamped size marking enables quick identification and cleaner tool organization. Built for professional technicians and heavy-use toolkits, this bit focuses on durability, clear size identification, and reliable fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.