1/4in Hex Shank, 3/16in Wobble Hex Bit 125mmL
- Mfr # 5612
- Zoro # G823578967
original price:Â $5.93 , new price: $5.34 , 9 percent off
new price:Â
$
5.34
/ea
Sold in multiples of 2 for
$10.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5612
- Zoro #
- G823578967
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Wobble 3/16 Inch Size 1/4 Inch Hex Shank 125mm Length Precision Drive - 5612, Wobble Hex Bit Screwdriver Bit Built for controlled fastening and consistent fit, this wobble hex bit pairs a 1/4in hex shank with a 3/16in wobble hex bit profile for precise drive engagement. The 125mm overall length helps reach fasteners in tighter or recessed locations while maintaining stable handling. Manufactured from High Speed Steel and heat treated for long-term durability, it's designed for professional technicians and demanding day-to-day service work. Size markings are stamped for fast identification and better tool organization. SKU: 5612. Key Benefits 1/4in hex shank with 3/16in wobble hex bit for secure engagement. 125mm (4.92in) overall length improves access while maintaining control. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated for a tough exterior and strong inner core under load. Stamped size marking supports quick identification and consistent tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed for professional-grade results, this wobble hex bit combines reach, clear size identification, and durable High Speed Steel construction in a straightforward format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.