Shop GENIUS TOOLS
Create Account
14mm Hex Shank, T-70 Star Screwdriver Bit 88mmL
- Mfr # 6570
- Zoro # G923583687
original price:Â $12.35 , new price: $11.12 , 9 percent off
new price:Â
$
11.12
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6570
- Zoro #
- G923583687
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit 14mm Hex Shank T-70 Drive 88mm Length Durable S2 Steel - 6570 Professional Screwdriver Bit This professional-grade star (Torx) screwdriver bit features a 14mm hex shank and T-70 drive for secure engagement and consistent torque transfer. With an overall length of 88mm (3.46 inches), it helps reach fasteners in tighter or recessed working areas while maintaining control. Built for long-term shop use, the bit is made from high speed steel for strength, durability, and anti-corrosive performance. Heat treatment provides a tough exterior with a strong inner core, and the size is permanently stamped for fast identification in a busy toolbox. Key Benefits 14mm hex shank and T-70 star drive for reliable, accurate fit. 88mm overall length helps access fasteners in recessed or tight spaces. High speed steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design creates tough exterior and strong inner core performance. Size is permanently stamped for quick identification and better tool organization. Meets or exceeds ANSI standards for dependable professional hand tool use. Designed and made for professional technicians, this screwdriver bit is built to perform over a lifetime of heavy use. The combination of heat treatment, corrosion resistance, and clear size marking supports efficient, repeatable work while maintaining the strength needed for demanding fastening applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.