5/16in Hex Shank, T-50 Star Screwdriver Bit 88mmL
- Mfr # 6550
- Zoro # G223580850
product price:Â
$
6.26
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6550
- Zoro #
- G223580850
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-50 Size 5/16 Inch Hex Shank 88mm Length Durable S2 Steel Drive - 6550, Professional Screwdriver Bit SKU: 6550. This T-50 star (Torx-style) screwdriver bit is built around a 5/16in hex shank and an 88mm overall length for consistent engagement and controlled torque transfer. The size marking is permanently stamped for quick identification when sorting bits in a toolbox or tray. Manufactured from high speed steel and heat treated for a tough exterior with a strong inner core, it is designed to hold up under repeated professional use while providing anti-corrosive properties. Key Benefits T-50 star screwdriver bit with 5/16in hex shank for secure fit. 88mm (3.46in) overall length supports reach and precise fastener access. High speed steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design creates tough exterior with strong inner core for longevity. Permanently stamped size marking speeds identification and improves tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Built for technicians who need consistent results, this bit combines accurate T-50 fit, durable high speed steel, and heat-treated strength to help resist wear over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.