Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-25 Pentacle Bit 56mmL
- Mfr # 5225
- Zoro # G923579703
product price:Â
$
3.51
/ea
Sold in multiples of 2 for
$7.02
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5225
- Zoro #
- G923579703
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit T-25 1/4 Inch Hex Shank 56mm Length Precision Drive Durable Steel - 5225 Screwdriver Bit This T-25 pentacle screwdriver bit is built for consistent fit and controlled driving with a 1/4in hex shank. With a 56mm (2.2in) overall length, it supports stable handling while providing added reach for common fastener access points in professional tool setups. Constructed from high speed steel, the bit is designed for strength, durability, and anti-corrosive performance. Heat treatment adds a tough outer surface and a strong inner core, and the size marking is stamped for fast, permanent identification when organizing bits by profile and size. Key Benefits T-25 pentacle profile supports precise engagement for controlled, repeatable driving. 1/4in hex shank fits standard bit holders and quick-change adapters. 56mm overall length balances reach and stability in tight working areas. High speed steel construction provides high strength and long-term durability. Anti-corrosive properties help maintain performance and appearance over time. Heat-treated design delivers a tough exterior and strong inner core strength. Stamped size marking enables quick identification and cleaner bit organization. Made to meet or exceed ANSI standards, this bit is designed and manufactured for professional technicians who need dependable performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.