1/4in Hex Shank, T-7 Star Screwdriver Bit 200mmL
- Mfr # 6807
- Zoro # G623582942
product price:Â
$
6.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6807
- Zoro #
- G623582942
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-7 Size 1/4 Inch Hex Shank 200mm Length Precision Drive Durable Steel - 6807 Professional Screwdriver Bit This T-7 star screwdriver bit is built for precision fastener engagement with a 1/4 inch hex shank for broad compatibility. The extended 200mm length supports improved reach while maintaining control during detailed work. Manufactured from High Speed Steel and heat treated for a tough exterior and strong core, it is designed to withstand professional use. Size stamping on the bit helps keep your tool set organized and quickly identifiable. Key Benefits 1/4 inch hex shank fits standard bit holders and driver tools. T-7 star profile supports accurate engagement on matching fasteners. 200mm length helps reach recessed fasteners while maintaining control. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat treated for a tough exterior and superior inner core strength. Stamped size marking enables fast identification and better tool organization. Meets or exceeds ANSI standards for consistent quality expectations. SKU 6807 is designed and made for professional technicians and heavy-use environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.