Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, #4 Philips Screwdriver Bit 125mmL
- Mfr # 1604
- Zoro # G023579412
product price:Â
$
11.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1604
- Zoro #
- G023579412
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit 5/16 Inch Hex Shank #4 Phillips Drive 125mm Length Durable Steel - 1604 Professional Screwdriver Bit This professional screwdriver bit is built for consistent engagement with #4 Phillips fasteners and a secure 5/16in hex shank connection. The 125mm overall length helps balance reach and control while maintaining stable driving feel during heavy use. Manufactured from High Speed Steel and heat treated for long-term durability, it also features stamped size markings for quick identification in a toolbox or drawer. Key Benefits 5/16in hex shank provides a solid fit in compatible holders and drivers. #4 Phillips drive profile supports accurate fastener engagement and reduced slippage. 125mm (4.92in) overall length balances reach, visibility, and handling control. High Speed Steel construction delivers high strength with anti-corrosive properties. Heat-treated design creates tough exterior durability with strong inner core. Size is permanently stamped for faster selection and better tool organization. Meets or exceeds ANSI standards for dependable performance and consistency. SKU 1604 is designed for professional technicians who need a durable, clearly marked bit that holds up over repeated service. Its material choice, heat treatment, and standards compliance focus on longevity and reliable fit, helping keep work consistent across demanding shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.