Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 7/64in Hex Screwdriver Bit 125mmL
- Mfr # 3607
- Zoro # G923581256
original price:Â $5.08 , new price: $4.57 , 10 percent off
new price:Â
$
4.57
/ea
Sold in multiples of 2 for
$9.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3607
- Zoro #
- G923581256
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 7/64 Inch Size 1/4 Inch Hex Shank 125mm Length Precision Drive Durable Steel - 3607, Hex Screwdriver Bit This 7/64in hex screwdriver bit is built for precision fastening with a 1/4in hex shank and 125mm overall length (4.92 inches). It is designed for professional technicians who need consistent fit, dependable strength, and easy size identification in a busy tool setup. Manufactured from High Speed Steel, the bit is made to deliver high strength, durability, and anti-corrosive properties. Heat treatment adds a tough exterior with superior inner core strength, supporting long-term use in professional environments while maintaining tool integrity. Key Benefits 7/64in hex screwdriver bit with 1/4in hex shank for compatibility. 125mm (4.92in) overall length helps reach fasteners in tighter access areas. High Speed Steel construction provides high strength and long-lasting durability. Anti-corrosive properties support reliable performance and longer service life. Heat treated for tough exterior and superior inner core strength. Size is stamped for permanent identification and faster tool organization. Meets or exceeds ANSI standards for consistent quality and performance. Built to perform over a lifetime of heavy use, this bit focuses on practical details that matter in professional hand tools: durable High Speed Steel, heat-treated strength, and clear size stamping.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.