Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 3/32in Hex-Screwdriver Bit 56mmL
- Mfr # 3306
- Zoro # G823582650
product price:Â
$
2.34
/ea
Sold in multiples of 3 for
$7.02
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3306
- Zoro #
- G823582650
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 3/32 Inch Size 1/4 Inch Hex Shank 56mm Length Precision Drive Durable Steel - 3306, Hex Screwdriver Bit This 3/32in hex screwdriver bit with a 1/4in hex shank is built for precise, repeatable driving in professional hand tool and bit-holder setups. With a 56mm (2.2in) overall length, it balances access and control for detailed fastening work where consistent fit matters. Made from High Speed Steel and heat treated for a durable exterior and strong inner core, it is designed for long service life under heavy use. The size marking is stamped for quick, permanent identification in tool storage and on the job. Key Benefits 1/4in hex shank fits standard bit holders and professional driver systems. 3/32in hex tip supports accurate engagement for small hex fasteners. 56mm (2.2in) overall length balances reach with stable, controlled driving. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design creates tough outer wear resistance with strong core performance. Stamped size marking enables fast identification for organized tool management. Meets or exceeds ANSI standards for dependable, professional-grade performance. Its material, heat treatment, and clear size identification make it a reliable choice for precision hex driving where durability and consistency are required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.