Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, 1.2 x 8.0mm Slotted Bit 200mmL
- Mfr # 1880
- Zoro # G523578526
product price:Â
$
16.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1880
- Zoro #
- G523578526
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 1.2 x 8.0mm Size 5/16 Inch Hex Shank 200mm Length Precision Drive - 1880 Slotted Screwdriver Bit This slotted screwdriver bit is built around a 5/16 inch hex shank and a 1.2 x 8.0mm slotted tip, with a 200mm overall length (7.87 inches). It's designed for professional technicians who need consistent fit, reach, and durability in daily service work. Manufactured from high speed steel and finished with heat treatment, it combines a tough exterior with strong core performance. Permanent size stamping helps keep your bit set organized and easy to identify in a toolbox or cart. Key Benefits 5/16 inch hex shank fits compatible drivers for stable power transfer. 1.2 x 8.0mm slotted tip supports accurate engagement and controlled driving. 200mm (7.87 inches) overall length improves access in recessed fasteners. High speed steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design provides a tough exterior and superior inner core strength. Permanently stamped size markings enable fast identification and better tool organization. Made for heavy, repeat use, this bit balances precision drive performance with long-term reliability. The high speed steel build resists wear while maintaining its working profile, and the clear size markings reduce downtime when selecting the correct bit on the job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.