1/4in Hex Shank, PZ 1 Posidriv Screwdriver Bit 56mmL
- Mfr # 1311
- Zoro # G923581331
product price:Â
$
3.15
/ea
Sold in multiples of 3 for
$9.45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1311
- Zoro #
- G923581331
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit PZ1 Posidriv 1/4 Inch Hex Shank 56mm Length Precision Drive - 1311 Screwdriver Bit This professional screwdriver bit is built for consistent engagement with PZ1 Posidriv fasteners using a 1/4 inch hex shank drive. The 56mm overall length offers a practical balance of access and control for precision driving with compatible bit holders and drivers. Manufactured from High Speed Steel and heat treated for long-term durability, it is designed for heavy-use work environments. Size markings are stamped directly on the bit for fast identification and organized storage. Key Benefits 1/4 inch hex shank fits a wide range of drivers and holders. PZ1 Posidriv profile supports precise screw engagement and consistent driving performance. 56mm overall length balances reach and control in tight work areas. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior with superior inner core strength. Stamped size marking enables quick identification and better tool organization. SKU 1311 is engineered to meet professional expectations: durable materials, heat-treated strength, and clear, permanent size identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.