Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 3mm Hex Screwdriver Bit 200mmL
- Mfr # 2833
- Zoro # G923579482
product price:Â
$
8.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2833
- Zoro #
- G923579482
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 3mm Size 1/4 Inch Hex Shank 200mm Length Precision Drive Durable Steel - 2833, Hex screwdriver bit This 3mm hex screwdriver bit is built for controlled driving in a 1/4in hex shank format, with an extended 200mm overall length to help reach fasteners in deeper or restricted access areas. The 3mm size is stamped on the bit for quick, permanent identification during tool selection. Made from High Speed Steel and heat treated for a tough exterior and strong inner core, it is designed for long-term durability with anti-corrosive properties. It meets or exceeds ANSI standards and is intended for professional technicians who rely on consistent fit and reliable performance. Key Benefits 1/4in hex shank design fits common bit holders and precision drive tools. 3mm hex tip supports accurate engagement for consistent fastening performance. 200mm overall length improves access to recessed or hard-to-reach fasteners. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated for a tough exterior and strong inner core under heavy use. Size stamped for permanent identification and faster organization in tool storage. SKU: 2833. Built to professional expectations, this long-reach hex bit balances reach, strength, and clear size identification for efficient daily work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.