Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, #3 Philips Screwdriver Bit 88mmL
- Mfr # 1503
- Zoro # G723579040
product price:Â
$
4.72
/ea
Sold in multiples of 2 for
$9.44
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1503
- Zoro #
- G723579040
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Screwdriver Bit #3 Size, 1/4 Inch Hex Shank, 88mm Length, Precision Drive, Durable Construction - 1503 Professional Screwdriver Bit This #3 Phillips screwdriver bit is built for consistent fit and controlled driving with a standard 1/4 inch hex shank. The 88mm overall length helps balance reach and handling, making it a practical choice for professional toolboxes and daily shop use. Constructed from High Speed Steel and heat treated for durability, it is designed to resist corrosion while maintaining strength over long-term use. Stamped size markings support faster identification when organizing multiple bits. Key Benefits 1/4 inch hex shank provides secure, compatible fit across common bit holders. #3 Phillips profile supports precise engagement for stable, controlled screw driving. 88mm overall length balances reach and handling for better access and control. High Speed Steel construction delivers high strength with anti-corrosive properties. Heat-treated design creates a tough exterior with superior inner core strength. Size is permanently stamped for quick identification and tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed and made for professional technicians, this bit is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.