12mm Hex Shank, 2.5 x 14.0mm Slotted Bit 35mmL
- Mfr # 1294
- Zoro # G023580029
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1294
- Zoro #
- G023580029
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 2.5 x 14.0mm Size 12mm Hex Shank 35mm Length Precision Drive Durable Steel - 1294 Screwdriver Bit This slotted screwdriver bit is built for precision driving with a 2.5 x 14.0mm slotted tip and a 12mm hex shank. With an overall length of 35mm (1.42 inches), it's sized for controlled work in compact spaces while maintaining a secure, stable fit in compatible holders and drivers. Made from high speed steel, the bit is designed for high strength, durability, and anti-corrosive properties. Heat treatment adds a tough exterior with a strong inner core, and the stamped size marking supports fast, reliable identification during tool setup and organization. Key Benefits 2.5 x 14.0mm slotted tip supports accurate, controlled screwdriver bit engagement. 12mm hex shank helps maintain a secure fit in compatible tooling. 35mm (1.42-inch) overall length suits tight access and precise driving. High speed steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design provides a tough exterior and superior inner core strength. Stamped size marking enables quick identification for smoother tool organization. Meets or exceeds ANSI standards for consistent professional-grade expectations. Designed for professional technicians and heavy-use environments, this slotted bit balances compact length with durable construction for consistent performance. The high speed steel build, heat-treated strength, and clear size stamping make it a dependable choice when repeatable fit, identification, and long-term reliability matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.