Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-27 Tamperproof Star Bit 200mmL
- Mfr # 7827
- Zoro # G923579987
original price:Â $8.66 , new price: $7.79 , 10 percent off
new price:Â
$
7.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7827
- Zoro #
- G923579987
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-27 Size 1/4 Inch Hex Shank 200mm Length Precision Drive Durable Construction - 7827 Professional Screwdriver Bit This tamperproof star (Torx-style) screwdriver bit is built for precise engagement with T-27 tamperproof fasteners and is sized for 1/4 inch hex shank drivers. The 200mm overall length helps provide added reach while maintaining controlled handling. Manufactured from High Speed Steel and heat treated for strength, it is designed for consistent performance under heavy professional use. The size is stamped for quick identification, and the bit meets or exceeds ANSI standards for dependable fit and function. Key Benefits T-27 tamperproof star bit profile supports secure fit on tamper-resistant screws. 1/4 inch hex shank works with common bit holders and drivers. 200mm overall length (7.87 inches) improves access in tight or recessed areas. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers tough exterior wear resistance and strong inner core. Stamped size marking enables fast, permanent identification in tool storage. Meets or exceeds ANSI standards for quality expectations in professional hand tools. With clear size markings and robust construction, it supports efficient tool organization and dependable, repeatable driving performance across demanding service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.