Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 3mm Hex Screwdriver Bit 200mmL
- Mfr # 4833
- Zoro # G923581584
product price:Â
$
9.96
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4833
- Zoro #
- G923581584
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 3mm Size 1/4 Inch Hex Shank 200mm Length Precision Drive Durable Steel - 4833 Professional Hex Screwdriver Bit This professional hex screwdriver bit is built for precise 3mm hex driving with a standard 1/4in hex shank. The 200mm (7.87 inch) overall length helps extend reach and maintain control when working in tight or recessed locations. Manufactured from High Speed Steel and heat treated, it is designed for strength, durability, and long service life. Permanently stamped size markings support fast identification and cleaner tool organization on the bench or in the field. Key Benefits 3mm hex screwdriver bit with 1/4in hex shank for broad compatibility. 200mm overall length improves access to fasteners in hard-to-reach areas. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers tough exterior with superior inner core strength. Permanently stamped size markings enable quick identification and better tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed for professional technicians and heavy-use environments, this bit balances reach, fit, and long-term durability. The combination of High Speed Steel, heat treatment, and clear size identification supports consistent performance across repeated installations and removals while keeping your setup efficient and easy to manage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.