Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-8 Star Screwdriver Bit 200mmL
- Mfr # 6808
- Zoro # G323582815
original price:Â $7.64 , new price: $6.88 , 9 percent off
new price:Â
$
6.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6808
- Zoro #
- G323582815
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-8 Size 1/4 Inch Hex Shank 200mm Length Precision Drive Durable Steel - 6808, Precision Screwdriver Bit This T-8 star screwdriver bit is built for precision fastening with a 1/4 inch hex shank and extended 200mm length for improved reach. Designed for professional hand tool setups, it helps maintain control when working in tight or recessed areas where standard-length bits fall short. Manufactured from High Speed Steel and heat treated for durability, it combines a tough exterior with strong core performance. Permanent stamped sizing supports faster identification during tool changes and better organization in drawers, cases, or on the bench. Key Benefits T-8 star precision drive tip supports consistent engagement and reduced cam-out. 1/4 inch hex shank fits common bit holders and professional drivers. 200mm length improves access to fasteners in deep or obstructed locations. High Speed Steel construction provides high strength with anti-corrosive properties. Heat-treated design delivers durable exterior hardness and strong inner core. Size is permanently stamped for quick identification and better tool organization. Meets or exceeds ANSI standards for dependable performance in professional use. SKU: 6808. Its combination of reach, durable steel construction, and clear size marking supports reliable service and efficient workflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.