Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 3mm Hex Screwdriver Bit 125mmL
- Mfr # 2633
- Zoro # G823578707
original price:Â $5.84 , new price: $5.26 , 9 percent off
new price:Â
$
5.26
/ea
Sold in multiples of 2 for
$10.52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2633
- Zoro #
- G823578707
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 3mm Size 1/4 Inch Hex Shank 125mm Length Precision Drive Durable Steel - 2633 Hex Screwdriver Bit This 3mm hex screwdriver bit is built for precision fastening with a 1/4in hex shank interface and a 125mm overall length. It is sized for quick identification and consistent fit when working with 3mm hex fasteners. Manufactured from High Speed Steel and heat treated for a tough exterior and strong core, the bit is designed to hold up under professional use. Key Benefits 1/4in hex shank fits common holders for reliable, repeatable bit changes. 3mm hex screwdriver tip supports accurate engagement and reduced fastener rounding. 125mm (4.92in) overall length balances reach in tight areas with control. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design provides tough exterior wear resistance and strong inner core. Stamped size markings enable quick selection and long-term tool organization. Meets or exceeds ANSI standards for consistent quality and performance. SKU 2633 is a professional-grade hex driver bit intended for technicians who need dependable fit, clear sizing, and durable steel construction. With its heat-treated High Speed Steel build, stamped identification, and ANSI-aligned performance, it supports consistent results across repeated fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.