Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 4mm Hex Power Bit 50mmL
- Mfr # 265040
- Zoro # G023579771
product price:Â
$
1.72
/ea
Sold in multiples of 4 for
$6.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 265040
- Zoro #
- G023579771
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Power Bit 4mm Size 1/4 Inch Hex Shank 50mm Length Durable S2 Steel Drive - 265040 Power Screwdriver Bit SKU: 265040. This 4mm hex power screwdriver bit is built around a 1/4in hex shank for broad tool compatibility and secure retention. With a 50mm (1.97in) overall length, it balances reach and control for day-to-day fastening work in professional settings. Designed for durability and consistent fit, the bit features stamped size markings for quick identification in drawers, trays, and bit holders. Heat treatment is used to support a tough exterior and a strong inner core for long service life under repeated use. Key Benefits 1/4in hex shank fits a wide range of power tool bit holders. 4mm hex power bit profile supports precise engagement with matching fasteners. 50mm overall length provides added reach while maintaining controlled handling. Made from high speed steel for strength, durability, and anti-corrosive properties. Heat-treated construction creates a durable exterior and strong inner core. Size is permanently stamped for fast identification and better tool organization. Built for technicians who depend on repeatable performance, this bit combines clear size identification, a standard 1/4in hex shank interface, and heat-treated durability. High speed steel construction helps resist wear and corrosion, while ANSI alignment supports consistent quality expectations over long-term professional use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.