Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 6mm Hex Power Bit 50mmL
- Mfr # 265060
- Zoro # G823578790
product price:Â
$
1.72
/ea
Sold in multiples of 4 for
$6.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 265060
- Zoro #
- G823578790
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Power Bit 6mm Size 1/4 Inch Hex Shank 50mm Length Durable S2 Steel - 265060 Hex Power Screwdriver Bit This 6mm hex power screwdriver bit is built for consistent fit and controlled driving with a 1/4in hex shank. The 50mm overall length helps maintain reach and stability in common power screwdriver and bit-holder setups while keeping the profile compact for tool storage. Manufactured from High Speed Steel and heat treated for a tough exterior and strong core, it's designed to hold up under repeated professional use. Size markings are stamped for quick identification and cleaner tool organization in busy kits. Key Benefits 6mm hex power bit with 1/4in hex shank for secure drive fit. 50mm overall length supports control, access, and stable engagement during driving. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers tough exterior with strong inner core for longevity. Stamped size marking enables fast identification and improves toolbox organization. Meets or exceeds ANSI standards for dependable, consistent performance expectations. SKU 265060 is suited for technicians who rely on repeatable bit performance and clear size identification across a professional hand tool set. With durable materials, heat treatment, and ANSI-aligned build quality, it supports long-term use where reliable hex engagement and corrosion resistance matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.