Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-27 Star Screwdriver Bit 88mmL
- Mfr # 6527
- Zoro # G723583900
product price:Â
$
5.08
/ea
Sold in multiples of 2 for
$10.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6527
- Zoro #
- G723583900
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-27 Size 1/4 Inch Hex Shank 88mm Length Precision Drive Durable Steel - 6527, T-27 Star Screwdriver Bit This T-27 star screwdriver bit is built around a 1/4in hex shank and an 88mm overall length for controlled reach and consistent engagement. It's designed for professional hand tool setups where reliable torque transfer and fast size identification matter. Made from High Speed Steel, it combines strength with anti-corrosive properties to support long-term use. Heat treatment adds a tough exterior while maintaining core strength, helping the bit hold up under repeated, heavy-duty driving. Key Benefits 1/4in hex shank fits common holders and delivers efficient torque transfer. T-27 star profile provides a secure fit and helps reduce cam-out. 88mm overall length balances reach and control in tight work areas. High Speed Steel construction supports high strength, durability, and corrosion resistance. Heat-treated for a tough exterior and stronger inner core for longevity. Permanently stamped size marking speeds selection and supports organized tool storage. Meets or exceeds ANSI standards for consistent quality and dependable performance. SKU: 6527. The combination of material choice, heat treatment, and clear size marking supports daily service work and long-term tool organization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.