1/4in Hex Shank, T-10 Tamperproof Star Bit 200mmL
- Mfr # 7810
- Zoro # G123584071
original price:Â $8.66 , new price: $7.79 , 10 percent off
new price:Â
$
7.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7810
- Zoro #
- G123584071
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-10 Size 1/4 Inch Hex Shank 200mm Length Precision Drive Durable Construction - 7810, Screwdriver Bit This professional screwdriver bit is built for tamperproof star (T-10) fasteners and fits standard 1/4in hex shank bit holders and drivers. The 200mm overall length (7.87 inches) provides added reach for fasteners located in recessed or hard-to-access areas. Manufactured from High Speed Steel and heat treated for a tough exterior and strong inner core, it is designed for consistent performance under heavy use. Size markings are stamped for permanent, easy identification in toolboxes, carts, and organized bit sets. Key Benefits T-10 tamperproof star bit helps match security-style star fasteners accurately. 1/4in hex shank fits common bit holders and professional driver systems. 200mm overall length improves reach for recessed or obstructed fastener locations. High Speed Steel construction supports strength, durability, and anti-corrosive properties. Heat-treated design delivers a durable exterior with a strong inner core. Stamped size identification stays readable for quick selection and organization. Meets or exceeds ANSI standards for dependable professional-grade performance. It is made for daily shop use where durability, corrosion resistance, and clear identification matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.