Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 5/32in Hex Screwdriver Bit 160mmL
- Mfr # 3710
- Zoro # G023583044
original price:Â $6.45 , new price: $5.81 , 9 percent off
new price:Â
$
5.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3710
- Zoro #
- G023583044
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 5/32 Inch Size 1/4 Inch Hex Shank 160mm Length Precision Drive Durable Steel - 3710 - Hex Screwdriver Bit This 5/32 inch hex screwdriver bit with a 1/4 inch hex shank is built for precise hex fastener driving and consistent fit. The 160mm overall length helps reach recessed hardware while keeping the bit stable in hand or tool holders. Constructed from High Speed Steel and heat treated for balanced hardness, it is designed for professional technicians who need durability and reliable performance under repeated use. Size markings are stamped for quick identification during setup and tool organization. Key Benefits 5/32 inch hex screwdriver bit provides accurate engagement for hex fasteners. 1/4 inch hex shank fits common bit holders and professional tool systems. 160mm overall length improves access to deeper or recessed fastener locations. High Speed Steel construction supports strength, durability, and anti-corrosive properties. Heat-treated design delivers a tough exterior with strong inner core support. Permanently stamped size marking enables faster selection and better tool organization. SKU 3710 is designed and made for long-term, heavy-use shop environments, with materials and heat treatment intended to hold up over time. Clear stamped sizing helps reduce downtime when switching bits, and ANSI-aligned quality expectations support dependable results in precision drive applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.