Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 1/16in Hex Screwdriver Bit 56mmL
- Mfr # 3304
- Zoro # G523580062
product price:Â
$
2.34
/ea
Sold in multiples of 3 for
$7.02
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3304
- Zoro #
- G523580062
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 1/16 Inch Size 1/4 Inch Hex Shank 56mm Length Precision Drive Durable Steel - 3304, Hex Screwdriver Bit This hex screwdriver bit is built for precise 1/16in hex fastener engagement with a standard 1/4in hex shank interface. Its 56mm overall length supports controlled work in tighter spaces while maintaining a compact, stable feel in the tool. Manufactured from High Speed Steel and heat treated for strength, it's designed for long service life and consistent performance. Permanent size stamping helps keep professional bit sets organized and easy to identify during fast-paced work. Key Benefits 1/16in hex screwdriver bit tip supports accurate, repeatable precision drive work. 1/4in hex shank fits common bit holders, drivers, and quick-change systems. 56mm overall length balances reach and control in compact working areas. High Speed Steel construction provides high strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior with superior inner core strength. Size is stamped for permanent, quick identification and improved tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 3304. A straightforward choice for organized toolkits that rely on clearly marked, consistent hex bit sizing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.