Shop GENIUS TOOLS
Create Account
14mm Hex Shank, 14mm Hex Screwdriver Bit 200mmL
- Mfr # 2854
- Zoro # G623582072
original price:Â $21.79 , new price: $19.61 , 10 percent off
new price:Â
$
19.61
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2854
- Zoro #
- G623582072
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 14mm Size, 1/4 Inch Hex Shank, 200mm Length, Durable Steel Construction - 2854 Professional Screwdriver Bit This 14mm hex screwdriver bit is built for consistent fit and controlled driving in professional service work. With a 1/4 inch hex shank and 200mm overall length (7.87 inches), it provides added reach while maintaining secure engagement in compatible tooling. Manufactured from High Speed Steel and heat treated for a tough exterior with strong inner core, it's designed for long-term durability and resistance to corrosion. Permanent size stamping supports fast identification and better tool organization in busy environments. Key Benefits 14mm hex screwdriver bit provides dependable fit for matching fastener profiles. 200mm overall length (7.87 inches) improves access in hard-to-reach areas. 1/4 inch hex shank promotes secure retention and reduces slippage during use. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design supports a tough exterior with superior inner core strength. Permanently stamped size marking speeds identification and simplifies tool organization. Meets or exceeds ANSI standards for consistent professional-grade quality expectations. SKU: 2854. Its combination of reach, heat-treated strength, and stamped size marking supports efficient, organized work with fewer interruptions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.